Shop All Security & Flood Lights
Westgate
LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM
Mfr # SL-20W-30K-WH-D
Zoro # G602632163
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 80
- Color White
- Material Die-Cast Aluminum With Powder Coat Finish
- Watts 20W
- Voltage 120VAC
Product Information
- Brand Westgate
- MFR # SL-20W-30K-WH-D
- Zoro # G602632163
- UPC # 845060020496
- Country of Origin Unknown
- Category Security & Flood Lights
Details
CRI | 80 |
Color | White |
Material | Die-Cast Aluminum With Powder Coat Finish |
Watts | 20W |
Voltage | 120VAC |
Lumens | 1900LM |
Description
Westgateâ€TMs versatile Dimmable Flood Lights with motion sensor and photocell options
Can be installed with any standard LED dimmers (TRIAC types)
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 120Âo (28W & 40W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Can be installed with any standard LED dimmers (TRIAC types)
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 120Âo (28W & 40W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS Coast„¢ 30244 G22 Bulls-Eye Spot Fixed Beam 100 Lumen LED Inspection Pen Flashlight (30244)
- ILC Replacement for Green Energy Mp/70/u/uvp/med/4k/edx17-open Rated replacement light bulb lamp (MP/70/U/UVP/MED/4K/EDX17-OPEN RATED GREEN ENERGY)
- ELCO LIGHTING Electronic Low Voltage Mini Projector Track Fixture (ET539W)
- WESTGATE FLS-10W-30K-BRWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-BR)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-BZ-D)
- WESTGATE SL-20W-30K-BZDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ)
- WESTGATE LF4-100WW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-100WW-TR)
- WESTGATE LFE-30W-MCT-KNCOMPACT FLOOD LIGHT 15W 120V 1600LM, ADJ. 30/40/50K, KNUCKLE (LFE-30W-MCT-KN)
- WESTGATE FLS-10W-50K-WHWEATHERPROOF LED ROUND FLOOD HEADS, 120V (FLS-10W-50K-WH)
- LUMARK Nffld Night Falcon (NFFLD-C25-T)
- Westgate Security & Flood Lights