Shop All Flushmount Lights
Westgate
FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES
Mfr # FCS-11-12W-40K
Zoro # G102634469
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Lumens 1100LM
- Watts 15W
- IP Rating IP67
- Color White
Product Information
- Brand Westgate
- MFR # FCS-11-12W-40K
- Zoro # G102634469
- UPC # 845060021790
- Country of Origin Unknown
- Category Flushmount Lights
Details
Voltage | 120VAC |
Lumens | 1100LM |
Watts | 15W |
IP Rating | IP67 |
Color | White |
Beam Angle | 120° |
CRI | >80 |
Material | Steel Base |
Description
Construction: Spun aluminum with white powder coat finish
LED: Seoul DOB (Driver On Board) Technology
Gasket: close cell Neoprene foam gasket
Optics: White translucent acrylic lens
1" deep
Voltage: 120V AC
Dimmable down to 10% using an approved dimmer
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
ETL-listed
Energy Star-rated
LED: Seoul DOB (Driver On Board) Technology
Gasket: close cell Neoprene foam gasket
Optics: White translucent acrylic lens
1" deep
Voltage: 120V AC
Dimmable down to 10% using an approved dimmer
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
ETL-listed
Energy Star-rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Cooper Lighting MS180W White Motion Detector Head (765875)
- PROMINENCE HOME Lincoln Woods, Two Light Bathroom Vanity Light with Cage & Clear, Matte Black (51544-40)
- ACE 6000 lm LED Corded Tripod Work Light (HX-WL6000DT)
- OTTLITE Wellness Series Pivot LED Desk Lamp with Dual Shades (CSN59G5W)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- HALO CEILING LIGHT RND FLSH9"" (FM9WRCCR)
- EATON LIGHTING Floodlt Flush Mnt Otd Vap 100W (VT100G)
- LITHONIA LIGHTING LED Flush Mount Light, 14in, 24W, 4000K (FMLRL 14 20840 M4)
- SATCO NUVO LED CEILING FXT WH 20W (62/1212)
- LITHONIA LIGHTING LED Flush Mt, 13in, 3000K, In and Outdoors (FMML 13 830 WL)
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- Westgate Flushmount Lights