Shop All Light Fixture Parts
Westgate
DLS6-27K9W, 550~600LM, MCT , ETL & ENERGY STAR
Mfr # DLS6-27K
Zoro # G302638502
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Die-Cast Aluminum
- Color White
- Watts 15W
- Voltage 120VAC
- IP Rating IP20
Product Information
- Brand Westgate
- MFR # DLS6-27K
- Zoro # G302638502
- UPC # 845060044768
- Country of Origin Unknown
- Category Light Fixture Parts
Details
Material | Die-Cast Aluminum |
Color | White |
Watts | 15W |
Voltage | 120VAC |
IP Rating | IP20 |
Description
Construction: Spun aluminum
LED: Unique enclosed DOB (Driver On Board) LED board
enclosed in clear plastic casing for better damp location performance
Gasket: close cell Neoprene foam gasket
Lens: White translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working Voltage: 120V AC
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
Energy Star-rated
Fit on recessed housings / Fit on standard 4" octagonal (40) or 3" octagonal (30) electrical boxes
LED: Unique enclosed DOB (Driver On Board) LED board
enclosed in clear plastic casing for better damp location performance
Gasket: close cell Neoprene foam gasket
Lens: White translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working Voltage: 120V AC
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
Energy Star-rated
Fit on recessed housings / Fit on standard 4" octagonal (40) or 3" octagonal (30) electrical boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua Uvmax D4 Premium replacement light bulb lamp (UVMAX D4 PREMIUM VIQUA)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-840/UF18/G 10/1)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- ILC Replacement for Vosla H4 100/90w 24V P43t replacement light bulb lamp (H4 100/90W 24V P43T VOSLA)
- WESTGATE LF3-HL-YK-300WROUND SLIP FITTER FOR LF3-HL SERIES (LF3-HL-YK-300W)
- WESTGATE Polycarbonate Plastic Lens - Red 0.5 In. (LEDR-RED-LENS)
- WESTGATE T8-EZ3-4FT-18W-50K-C4FT. T8-EZ3 LED TUBE LAMPS, PK 12 (T8-EZ3-4FT-18W-50K-C)
- WESTGATE MR16-5W-RGBMR6 7W 3000K CRI 90 500LM (MR16-5W-RGB)
- WESTGATE PSR44"" ROUND POLE TENON ADAPTER (PSR4)
- WESTGATE FSL-11-MCT58 x 8, 14W, 550~600LM, 4100K (NATURAL WHITE), ETL & ES (FSL-11-MCT5)
- MIDWEST FASTENER #6 x 100' Ball Chain Reel Nickel (17603)
- Westgate Light Fixture Parts