Shop All LED Light Bulbs
Westgate
CL-EHL-12-27W-MCTP-E2627W MAX CORN LAMP ADJ. POWER 12/18/27W ADJ. CCT 30/40/50K AC 110-277V E26
Mfr # CL-EHL-12-27W-MCTP-E26
Zoro # G802638262
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 27MAX
- Lumens 150LM/W
- CRI >80
- Color silver
- Material Aluminum
Product Information
- Brand Westgate
- MFR # CL-EHL-12-27W-MCTP-E26
- Zoro # G802638262
- UPC # 845060074536
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Watts | 27MAX |
Lumens | 150LM/W |
CRI | >80 |
Color | silver |
Material | Aluminum |
Description
Input voltage: 120~277V AC CCT: 3000K and 5000K CRI: >80 Lamp base: E26 Medium Base: E39 Mogul Base Beam angle: 360Âo Operating Temp: 4ÂoF~149ÂoF 5-year warranty'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 17926 replacement light bulb lamp (17926 GE GENERAL ELECTRIC G.E)
- OPTILUMEN 4' 4000k Led Kit (RKS2440-4 1PK)
- WESTINGHOUSE Bulb T7 15Watt Clear (03720)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEDB)
- WESTGATE CL-EHL-27W-50K-E2627W LED CORN LAMP 4100 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-27W-50K-E26)
- WESTGATE CL-FLT-115W-50K-E39LED 180 DEGREE FLAT HID RETROFIT LAMP (CL-FLT-115W-50K-E39)
- WESTGATE Westgate UCM150L12DC LED Dimmable Magnetic Transformer 150W 12V DC Output (UCM150L12DC)
- WESTGATE CL-EHL-18W-50K-E2618W LED CORN LAMP 2600 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-18W-50K-E26)
- WESTGATE Westgate UCM50L12DC LED Dimmable Magnetic Transformer 50W 12V DC Output (UCM50L12DC)
- WESTGATE CL-EHL-36W-50K-E3936W LED CORN LAMP 5500 LUMENS 5000K E39 AC100-277V, UL LISTED (CL-EHL-36W-50K-E39)
- CURRENT LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/950)
- Westgate LED Light Bulbs