Shop All Bollard Lights
Westgate
BOL-42-R-C-C-MCTP-BRBOLLARD 42in ROUND FLAT TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BRONZE
Mfr # BOL-42-R-C-C-MCTP-BR
Zoro # G502632584
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 12~22W
- Material Aluminum
- Voltage 120-277VAC
- Color Bronze
- Lumens 130LM/W
Product Information
- Brand Westgate
- MFR # BOL-42-R-C-C-MCTP-BR
- Zoro # G502632584
- UPC # 845060064087
- Country of Origin Unknown
- Category Bollard Lights
Details
Watts | 12~22W |
Material | Aluminum |
Voltage | 120-277VAC |
Color | Bronze |
Lumens | 130LM/W |
CRI | >70 |
Description
Die-cast aluminum with powder coat finish Voltage: 100~277V AC: 50/60Hz CRI: >80 Power Factor: 95% Operating Temp:-40°F to 113°F 70:000 hour rated life 7-year warranty Suitable for Wet Locations: IP65'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Cadence One-Light Wall Lantern (P6080-108)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- TCP LED T8 12W Instant Start On/Off 30K 4 ft. Glass Tube (L12T8D5030K)
- WESTGATE SL-30W-50K-WH-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-WH-D)
- WESTGATE BOL-44-R-L-C-MCTP-BKBOLLARD 44in ROUND DOME TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BLACK (BOL-44-R-L-C-MCTP-BK)
- DABMAR LIGHTING Bollard, D120, BZ, Fiberglass (D120-BZ)
- PORTOR Architectural Round Bollard Light, CCT and Wattage Selector, Louvre Style (PT-ABL-R-DTP-L-3CP)
- BEYOND SOLAR Solar LED Bollard Light|3W|370 Lumens| 5000K CCT (AVS-BL018)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30AA012LE)
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, E26 (LED-8029E345-A-FW)
- EUROFASE Contemporary LED Bollard, 1-Light, 140 Lumens, Graphite Grey (31911-023)
- Westgate Bollard Lights