Shop All Landscape Lighting
Westgate
AD-130-BKDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM
Mfr # AD-130-BK
Zoro # G402632479
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 5W
- Voltage 12V
- Material Cast Aluminum
- Color Black
- Lumens 400LM
Product Information
- Brand Westgate
- MFR # AD-130-BK
- Zoro # G402632479
- UPC # 845060033427
- Country of Origin Unknown
- Category Landscape Lighting
Details
Watts | 5W |
Voltage | 12V |
Material | Cast Aluminum |
Color | Black |
Lumens | 400LM |
IP Rating | IP67 |
Description
Wattage5W (Included), 7W LED Max. Lumens400LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle36Âo Light Source5W LED Glass MR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D) LensFlat Glass Lens Housing / FinishAluminum, Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pentair 79108100 replacement light bulb lamp (79108100 PENTAIR)
- SATCO 250W ET18 HID Light Bulb - Mogul Base - Clear Finish (S1940)
- ELCO LIGHTING Accessories for Recessed Fixtures (RP-1B)
- PACIFIC HELMETS UNDERWATER KINETICS 65/35 Lumens, LED Yellow Headlamp (17007)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- WESTGATE IGL-10W-RGBW3"" HARDSCAPE LIGHT WITH BRACKE (IGL-10W-RGBW)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- WESTGATE AD-192-BKDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-192-BK)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- DABMAR LIGHTING Dabmar Lighting DSL1000-BZ Recessed Louvered Brick; Step & Wall Light; Bronze - 5 x 8.80 x 3.10 in. (DSL1000-BZ)
- Westgate Landscape Lighting