Shop All LED Light Bulbs
Westgate
A19-FLA-7W-27K-DA19 LED BULB, E26, 110~130V, 7W 700LM 2700K DIMMABLE
Mfr # A19-FLA-7W-27K-D
Zoro # G002632428
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 7W
- Lumens 800LM
- CRI >80
- Material Glass
Product Information
- Brand Westgate
- MFR # A19-FLA-7W-27K-D
- Zoro # G002632428
- UPC # 845060037401
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Voltage | 120V |
Watts | 7W |
Lumens | 800LM |
CRI | >80 |
Material | Glass |
Description
Voltage: 120V
Watts: 7W
Lumens: 700-850LM
CRI: >80
Beam Angle: 360°
Base: E26 Medium
Lifespan: 30,000 Hours
Dimmable: 10-100%
Dimension: 3-1/2" x 1-1/2"
Power factor: Ra>80
Clear glass finish
Long life reduced re-lamping cost
Contains no mercury
Emits no UV/IR light
5-year warranty
Watts: 7W
Lumens: 700-850LM
CRI: >80
Beam Angle: 360°
Base: E26 Medium
Lifespan: 30,000 Hours
Dimmable: 10-100%
Dimension: 3-1/2" x 1-1/2"
Power factor: Ra>80
Clear glass finish
Long life reduced re-lamping cost
Contains no mercury
Emits no UV/IR light
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED MR16 3500K 15' beam GU5.3 12V (S8637)
- SIMPLE DESIGNS 1725 Coastal Sitting Pelican Beige Wash Polyresin Bedside Table Lamp with White Fabric Drum Shade (LT1091-PEL)
- SATCO NUVO 12.5wpar30 30ksnled Bulb (S29421)
- ILC Replacement for Chicago Miniature / CML 1156 RED LED Replacement replacement light bulb lamp (1156 RED LED REPLACEMENT CHICAGO MINIATURE / CML)
- WESTGATE CL-EHL-27W-50K-E2627W LED CORN LAMP 4100 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-27W-50K-E26)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-50K-F)
- WESTGATE CL-HL-45W-50K-E39HIGH-LUMEN LED CORN LAMP WITH UP LIGHT, 100~277V AC (CL-HL-45W-50K-E39)
- WESTGATE CL-EHL-36W-50K-E2636W LED CORN LAMP 5500 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-36W-50K-E26)
- WESTGATE CL-EHL-36W-50K-E3936W LED CORN LAMP 5500 LUMENS 5000K E39 AC100-277V, UL LISTED (CL-EHL-36W-50K-E39)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 5000K , CLEAR GLASS , TYPE A+B , , UL LISTED , DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-30K-C)
- GE LAMPS LED Lamp, PAR30L, 12W, 3000K, 25deg., E26 (LED12DP3LRW83025)
- Westgate LED Light Bulbs