Shop All Recessed Lighting Kits
Westgate
12in. LED Slim Square Recessed Light, 24W
Mfr # SSL12-MCT5
Zoro # G611647080
product price: $56.09
/ea
$56.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wattage 24W
- Lumens 1800
- Color Temp. 27K/30K/35K/40K/50K
- Finish White
Product Information
- Brand Westgate
- MFR # SSL12-MCT5
- Zoro # G611647080
- UPC # 845060058277
- Country of Origin China
- Category Recessed Lighting Kits
Details
Max. Wattage | 24W |
Lumens | 1800 |
Color Temp. | 27K/30K/35K/40K/50K |
Finish | White |
Item | Recessed Light |
Description
- •Ideal for office, Retail Store, Showroom, Residential applications and Damp environment lighting applications
- •12” Smooth Recessed Trim
- •Isolated Driver for Improved Thermal Management
- •Wattage: 24W
- •Multi CCT (Selectable Switch on the Back of the driver)
- •Color Temperatures: 2700K/ 3000K/ 3500K/ 4000K/ 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND PRO 1000 Lumen wide-beam headlamp HiVis (LBP1000-L34HV)
- FEIT ELECTRIC LED A21 E26 DL 100W 2PK (A100/950CA/FIL2)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F6T5/CW (F6T5/CW)
- LIGHTOLIER SQ Downlight, 3500K, Wht, 0-10V, Dim, 4" (S4S835K7WZ10U)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- JESCO ML5 2Light LED Modulinear Recessed 120V 24W Adjustable Color Temperature WH (ML5-2-112M-SW5-WH)
- Westgate Recessed Lighting Kits