Shop All Transfer Tanks
Western Global
Fuel Tank, Steel, Capacity 552 gal
Mfr # TCGWN0020
Zoro # G705948147
product price: $8,343.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,343.99
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 90 in
- Capacity 552 gal
- Dimension C 45 in
- Dimension D 52 in
Product Information
- Brand Western Global
- MFR # TCGWN0020
- Zoro # G705948147
- UPC # 858412007199
- Country of Origin Poland
- Category Transfer Tanks
Dimensions
Dimension A | 90 in |
Dimension C | 45 in |
Dimension D | 52 in |
Overall Depth | 90 in |
Overall Width | 45 in |
Base Height | 52 in |
Overall Height | 52 in |
Details
Item | Transfer Tank |
Material | Steel |
Capacity | 552 gal |
Standards | CAN/ULC, DOT Compliant, NFPA 30, UL Listed, UN-IBC |
Color | White |
For Use With | Diesel Fuel |
Storage | 121.88 cu ft |
Shape | Rectangle |
Includes | Lockable Equipment Cabinet |
Mounting Style | Transportable |
Finish | Painted |
Compatible Fluid Type | Diesel Fuel |
Tank Capacity | 552 gal |
Thickness | 9.2976 ga |
Description
Transfer Tank, Material Steel, Rectangle, Overall Width 45 in, Overall Depth 90 in, Overall Height 52 in, Base Height 52 in, Capacity 552 gal, Storage 121.88 cu ft, White, Mounting Style Transportable, Standards CAN/ULC, DOT Compliant, NFPA 30, UL Listed, UN-IBC, For Use With Diesel Fuel, Includes Lockable Equipment Cabinet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Body Bolt Fastener Assrtmnt 24 Hole Red Tray W/Clr Lid (8603RCP)
- DB ELECTRICAL Starter For Clark Lift Truck Cgc20 Cgc25 Cgc30 Cgc32 Cgp20 920971; 410-48008 (410-48008)
- HI-RUN ATV Inner Tube, 20X8-10 (TUN5005)
- SMARTWASHER GFCI Adapter 110V (1000072)
- WESTERN GLOBAL Diesel Fuel Tank Kit, Capacity 243 gal (FCPWN0250-01215GP-SNN)
- WESTERN GLOBAL Diesel Fuel Tank, 119 Gal., 46"x32", Steel (FCSWN0119)
- WESTERN GLOBAL Diesel Fuel Tank Kit, Capacity 528 gal (FCPWN0500-01215GP-SNN)
- CRESCENT JOBOX 100 Gallon White Rectangular Steel Liquid Transfer Tank for Trucks (484000)
- WEATHER GUARD Liquid Transfer Tank, Rectangle, 100 gal. (358-5-02)
- UWS 85-TRANSFER TANK W/CHEST BOX BLACK (TT-85-COMBO-BLK)
- JOHNDOW INDUSTRIES John Dow Industries 58-Gallon Diesel Carry Tank, JDI-AFT58 (JDI-AFT58)
- Western Global Transfer Tanks