Shop All Transfer Tanks
Western Global
Diesel Fuel Tank, Steel, Capacity 1016 gal
Mfr # FCPWN1000
Zoro # G205948111
product price: $9,913.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$9,913.99
Free 30-Day Returns
Key Features
- Overall Depth 90 in
- Base Height 46 in
- Shape Rectangle
- Overall Width 87 in
- Standards CAN/ULC, UL Listed
Product Information
- Brand Western Global
- MFR # FCPWN1000
- Zoro # G205948111
- UPC # 858412007021
- Country of Origin Multiple
- Category Transfer Tanks
Dimensions
Overall Depth | 90 in |
Base Height | 46 in |
Overall Width | 87 in |
Dimension D | 46 in |
Dimension A | 90 in |
Dimension C | 87 in |
Overall Height | 46 in |
Details
Item | Transfer Tank |
Shape | Rectangle |
Standards | CAN/ULC, UL Listed |
For Use With | Diesel Fuel |
Color | White |
Storage | 208.44 cu ft |
Material | Steel |
Capacity | 1,016 gal |
Includes | Lockable Equipment Cabinet |
Mounting Style | Stationary |
Tank Capacity | 1,016 gal |
Thickness | 9.2976 ga |
Compatible Fluid Type | Diesel Fuel |
Finish | Painted |
Description
Transfer Tank, Material Steel, Rectangle, Overall Width 87 in, Overall Depth 90 in, Overall Height 46 in, Base Height 46 in, Capacity 1,016 gal, Storage 208.44 cu ft, White, Mounting Style Stationary, Standards CAN/ULC, UL Listed, For Use With Diesel Fuel, Includes Lockable Equipment Cabinet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Luxor E Series Two Shelf Utility Cart (LUXEC11)
- WIX FILTERS Cabin Air Filter, 24255 (24255)
- TYC PRODUCTS TYC HEADLIGHT ASSEMBLY (20-9273-00)
- ESCO/EQUIPMENT SUPPLY CO Budd Nut Wrench, 1-1/2" (60301)
- WESTERN GLOBAL Diesel Fuel Tank Kit, Capacity 528 gal (FCPWN0500-01215GP-SNN)
- WESTERN GLOBAL Diesel Fuel Tank, 119 Gal., 46"x32", Steel (FCSWN0119)
- WESTERN GLOBAL Diesel Fuel Tank Kit, Capacity 243 gal (FCPWN0250-01215GP-SNN)
- AMERICAN MOBILE POWER Reservoir, Hyd, Steel Sidemount-15 Gal (A3150)
- BETTER BUILT BLACK STEEL TRANSFER TANK 100 GALLON RECTANGLE (29211677)
- DEE ZEE BKTX/COMBO LIQ/TRNS TANK/CHEST 75 GAL (W/PUMP) (DZ92856TB)
- WEATHER GUARD Liquid Transfer Tank, L-Shape, 50 gal. (350-5-02)
- Western Global Transfer Tanks