Shop All Transfer Tanks
Western Global
Diesel Fuel Tank Kit, Capacity 243 gal
Mfr # FCPWN0250-01215GP-SNN
Zoro # G805948108
product price: $4,918.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$4,918.99
Free 30-Day Returns
Key Features
- Dimension A 45 in
- Material Steel
- Overall Height 51 in
- Standards CAN/ULC, UL Listed
- For Use With Diesel Fuel
Product Information
- Brand Western Global
- MFR # FCPWN0250-01215GP-SNN
- Zoro # G805948108
- UPC # 858412007250
- Country of Origin Multiple
- Category Transfer Tanks
Dimensions
Dimension A | 45 in |
Overall Height | 51 in |
Overall Depth | 45 in |
Dimension C | 45 in |
Dimension D | 51 in |
Overall Width | 45 in |
Base Height | 51 in |
Details
Item | Transfer Tank |
Material | Steel |
Standards | CAN/ULC, UL Listed |
For Use With | Diesel Fuel |
Color | White |
Storage | 59.77 cu ft |
Shape | Square |
Capacity | 243 gal |
Includes | 12V / 15 gpm Pump Kit, Lockable Equipment Cabinet |
Mounting Style | Stationary |
Finish | Painted |
Compatible Fluid Type | Diesel Fuel |
Tank Capacity | 243 gal |
Thickness | 9.2976 ga |
Description
Transfer Tank, Material Steel, Square, Overall Width 45 in, Overall Depth 45 in, Overall Height 51 in, Base Height 51 in, Capacity 243 gal, Storage 59.77 cu ft, White, Mounting Style Stationary, Standards CAN/ULC, UL Listed, For Use With Diesel Fuel, Includes 12V / 15 gpm Pump Kit, Lockable Equipment Cabinet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Hp Snap-In V, 0.305-32, 1-1/4 In, PK10 (30-600-10)
- MAHLE Engine Cylinder Head Gasket, 54445 (54445)
- BALDWIN FILTERS Air Filter, 12-5/8 x 5-1/2 in. (PA2472)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK100 (TV-572A-100)
- WESTERN GLOBAL Diesel Fuel Tank, 119 Gal., 46"x32", Steel (FCSWN0119)
- WESTERN GLOBAL Diesel Fuel Tank Kit, Capacity 528 gal (FCPWN0500-01215GP-SNN)
- UWS HAMMERHEAD 100-GALLON COMBO ALUMINUM TRANSFER TANK (TT-100HH-CB)
- UWS GLOSS BLACK 75-GALLON L-SHAPE ALUMINUM TRANSFER TANK (TT-75-L-T-P-BLK)
- UWS 100-GALLON L-SHAPE BRIGHT ALUMINUM TRANSFER TANK (TT-100-L-T-P)
- DEE ZEE LIQUID TRANSFER TANK 55GAL (DZ91750)
- DEE ZEE BLK/LIQ/TRNS TANK 110 GAL (STEEL) 2FTX2FTX4FT RECTANGLE (DZ91753SB)
- Western Global Transfer Tanks