Shop All LED Under Cabinet Lighting
Westek
WESTEK 3008203 16 in. 400 lm Plug-In LED Under Cabinet Light Strip - White
Mfr # 3008203
Zoro # G403713207
$36.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Westek
- MFR # 3008203
- Zoro # G403713207
- UPC # 70686008027
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
400 lumens Plug-In LED Under Cabinet Light Strip
Features- Fits perfectly in small spaces
- Quick plug-in installation
- Link up to 28 additional units
- Contemporary white finish and sleek design
- Designed to be dimmable with an external dimmer
- Length: 16 in.
- Color: White
- Powered By: Plug-In
- Light Source: LED
- Lumens: 400 lumens
- Watts: 6W
- Volts: 120V
- Maximum Number of Linked Fixtures: 20
- Mounting Method: Screws
- Linkable: Yes
- Width: 16 in.
- Style: Slim
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BN M4)
- SATCO 4-Watt CA10 LED - Clear - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21840)
- FEIT ELECTRIC LED SPCL T6.5 E17 40W WW (BP40T61/2SULED)
- LIGHT EFFICIENT DESIGN HID LED, 18 W, Mogul Screw (EX39) (LED-8039M345D-A)
- WESTEK Westek 3002914 12 in. Amertac White Plug-In LED Undercabinet Light; 3000 Lumens (3002914)
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PUTN-W3)
- WESTEK 12 in. L White Battery Powered LED Undercabinet Light 210 lm (BL-BAR12RC)
- WESTEK ADDRESS LIGHT D2D 10""L (SL-ALWR)
- WESTEK UNDRCABNET LGHT WHT 18""L (PIV85CCT-L18)
- WESTEK 18 in. Amertac White Plug-In LED Undercabinet Light; 600 Lumens (3002913)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX513-HL-3K)
- Westek LED Under Cabinet Lighting