Shop All Scissors
Westcott
Westcott 8" Straight Titanium Bonded Non-Stick Scissors with Adjustable Glide Feature, 3 Pack
Mfr # 15454
Zoro # G2112645
product price: $33.15
/ea
Sold in multiples of 12 for $397.80
$397.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Yellow
- Material Titanium Non-Stick
- Height 0.5
- Includes 2
- Width 8
Product Information
Dimensions
Height | 0.5 |
Width | 8 |
Length | 11.13 |
Size | 8 |
Details
Color | Gray/Yellow |
Item | Scissors,8" Titanium Non-Stick Straight |
Material | Titanium Non-Stick |
Includes | 2 |
Number of Pieces | 2 |
Demographic | Adult |
Weight | 0.76 |
Description
Scissors,8 In. Titanium Non-Stick Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13" x 12" Open Poly Bags, 1 mil, Clear (5DRL6)
- XEROX Toner, 2,400 Page-Yield, Yellow (106R03861)
- BOTRON CO Manual Label Dispenser Two 2in Rolls (B6702)
- AVERY Dry-Erase Markers, Bullet Tip, Value Pack, 24/BX, AST PK (AVE29860)
- WESTCOTT Scissors, 8", Soft Handle, Black (15588)
- WESTCOTT Stainless Steel Scissors Three Pack, 8 in. Long, 3 in. Cut Length, Assorted Color Offset Handle, 3PK (13023/13403)
- WESTCOTT Titanium Bonded Scissors Set, 5-7", PK2 (13824)
- WESTCOTT Stainless Steel Scissors, 8in L, 3.5in Cut, Black Straight Handle, PK3 (16907)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- WESTCOTT Scissors, Straight, 8", Red (40618)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (10703)
- Westcott Scissors