Shop All Compasses
Westcott
Triangles, Marine Triangle
Mfr # MT-78
Zoro # G2116565
product price: $13.99
/ea
Sold in multiples of 12 for $167.88
$167.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.63
- Overall Width 6.25
- Overall Length 12.75
- Weight 0.24
- Width 6.25
Product Information
Dimensions
Overall Height | 0.63 |
Overall Width | 6.25 |
Overall Length | 12.75 |
Width | 6.25 |
Length | 12.75 |
Height | 0.63 |
Details
Item | Triangles,Marine Triangle |
Weight | 0.24 |
Demographic | Adult,Student - Age 12+ |
Color | Clear |
Description
Triangles,Marine Triangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 15mm Short Metric Combination (CMMT44117)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7 mm-Spline (JSCVM07)
- MARSHALLTOWN Brick Trowel, 17-3/8in.L, Philadelphia (19 11)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14196)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- EXCEL BLADES Compass Circle Cutter, Swivel Cutter and Pin Post, 6pk (70046)
- Westcott Levels, Compasses, and Plumb Bobs