Shop All Compasses
Westcott
Triangles, 8" Professional Triangle -45/90
Mfr # P450-8
Zoro # G2115996
product price: $4.89
/ea
Sold in multiples of 12 for $58.68
$58.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9.375
- Overall Length 9
- Overall Height 0.062
- Weight 0.1
- Length 9
Product Information
Dimensions
Overall Width | 9.375 |
Overall Length | 9 |
Overall Height | 0.062 |
Length | 9 |
Height | 0.062 |
Size | 8 |
Width | 9.375 |
Details
Item | Triangles,8" Professional Triangle,45 |
Weight | 0.1 |
Color | Smoke |
Demographic | Adult |
Description
Triangles,8 In. Professional Triangle,45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Tension Gauge, 550 to 4500 lb. (PT-3)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10)
- ASTRO PNEUMATIC KIT RIVET NUT DRILL ADAPTER (AOADN14)
- SWANSON TOOL Swanson Speed® Square with Plain Markings & Blue Book (tag carded) (T0101)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- LEARNING RESOURCES Compass, Safe-T (LER45761)
- Westcott Levels, Compasses, and Plumb Bobs