Shop All Compasses
Westcott
Triangles, 8" Professional Traingle-30/60
Mfr # P390-8
Zoro # G2115953
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9.625
- Overall Height 0.062
- Overall Length 8.875
- Width 9.625
- Demographic Adult
Product Information
Dimensions
Overall Width | 9.625 |
Overall Height | 0.062 |
Overall Length | 8.875 |
Width | 9.625 |
Length | 8.875 |
Size | 8 |
Height | 0.062 |
Details
Item | Triangles,8" Professional Traingle,30/6 |
Demographic | Adult |
Color | Smoke |
Weight | 0.066 |
Description
Triangles,8 In. Professional Traingle,30/6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED Replacement Head 3/4 in Drive (EZRK34)
- WILLIAMS Williams Super Combo Wrench Set, Yellow, 14 pcs, SAE (WS-1172YSC)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2617)
- K TOOL INTL Insulated Socket 6P 1/2 Dr. 14Mm (ISR1614)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- RITCHIE COMPASS Ritchie Compass F-50 Flush Mount Explorer - Black (F-50)
- Westcott Compasses