Shop All Compasses
Westcott
Triangles, 8" Grid Triangle- 45/90
Mfr # T-6M
Zoro # G2115874
product price: $14.99
/ea
Sold in multiples of 12 for $179.88
$179.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 9.75
- Overall Height 0.13
- Overall Length 10.88
- Width 9.75
- Height 0.13
Product Information
Dimensions
Overall Width | 9.75 |
Overall Height | 0.13 |
Overall Length | 10.88 |
Width | 9.75 |
Height | 0.13 |
Size | 8 |
Length | 10.88 |
Details
Item | Triangles,8" Grid Triangle,45/90 |
Weight | 0.23 |
Color | Clear |
Demographic | Adult |
Description
Triangles,8 In. Grid Triangle,45/90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 7/16 (C70027)
- BOSCH Grommet (1610703053)
- PROTO 3/8" Drive, 5/16 in Hex SAE Socket, 6 Points (J7210PF)
- OSG Die Item, 1/2"-20 Die Thread, 1-1/2" W (2707300)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- AMERICAN OUTDOOR BRANDS PRODUCTS BLK Lensatic Compass (20-310-DC45)
- Westcott Levels, Compasses, and Plumb Bobs