Shop All Compasses
Westcott
Triangles, 8" Adjustable Triangle
Mfr # AT-8
Zoro # G2115829
product price: $11.59
/ea
Sold in multiples of 10 for $115.90
$115.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 8.13
- Overall Height 0.75
- Overall Width 7.25
- Height 0.75
Product Information
Dimensions
Overall Length | 8.13 |
Overall Height | 0.75 |
Overall Width | 7.25 |
Height | 0.75 |
Size | 8 |
Length | 8.13 |
Width | 7.25 |
Details
Item | Triangles,8" Adjustable Triangle |
Body Material | Stainless Steel |
Weight | 0.284 |
Material | Stainless Steel |
Color | Clear |
Demographic | Adult |
Description
Triangles,8 In. Adjustable Triangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Extension, Drive Shaft (66547)
- URREA Urrea Reversible Jaw Puller, 7 Ton, Reversible 2 Jaws (4045)
- JET Jet Carter Style Bearing Blade (708127)
- SUPERCUT 103-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (443400)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- CTA MANUFACTURING REPLACEMENT TIPS F/4031 (CTA4031X10)
- Westcott Compasses