Shop All Compasses
Westcott
Triangles, 6" Professional Triangle -30/60
Mfr # P390-6
Zoro # G2116066
product price: $2.89
/ea
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.375
- Overall Width 8.5
- Overall Height 0.062
- Demographic Adult
- Width 8.5
Product Information
Dimensions
Overall Length | 7.375 |
Overall Width | 8.5 |
Overall Height | 0.062 |
Width | 8.5 |
Length | 7.375 |
Height | 0.062 |
Size | 6 |
Details
Item | Triangles,6" Professional Triangle,30 |
Demographic | Adult |
Color | Smoke |
Weight | 0.033 |
Description
Triangles,6 In. Professional Triangle,30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Die Grinder, Compact, Right Angle, 1/4" Collet, Medium-Duty, 22,500 RPM, 90 psi (CP875)
- GREY PNEUMATIC SKT SET 1/2" DR 30 PC SAE & METRIC DEEP (GP1512DM)
- BIG HORN Band Saw Replacement Tire for 14" Wheel with Ball Bearing 6202ZZ, PK 2 (14335-KIT)
- KRAFT TOOL Hex Shaft Junior Mud Mixer, 46 (DC714L)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- BIG HORN 2 Piece Precision Trammel Set (19279)
- Westcott Levels, Compasses, and Plumb Bobs