Shop All Compasses
Westcott
Triangles, 4" Styrene triangle -45/90
Mfr # S450-4
Zoro # G2115987
product price: $1.65
/ea
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.062
- Overall Length 5.75
- Overall Width 5.25
- Size 4
- Weight 0.025
Product Information
Dimensions
Overall Height | 0.062 |
Overall Length | 5.75 |
Overall Width | 5.25 |
Size | 4 |
Height | 0.062 |
Length | 5.75 |
Width | 5.25 |
Details
Item | Triangles,4" Styrene Triangle,45/90 |
Weight | 0.025 |
Demographic | Adult |
Color | Clear |
Description
Triangles,4 In. Styrene Triangle,45/90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Folding Stand (C4) (H22)
- PROTO 3/4 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (J07534M)
- PRIME-LINE Nylon L-Angle Drawer Guides 10 Pack (R 7153)
- OLFA 2-Point Utility Blade, W, PK10 (SKB-2/10B)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- AMERICAN OUTDOOR BRANDS PRODUCTS BLK Lensatic Compass (20-310-DC45)
- Westcott Compasses