Shop All Compasses
Westcott
Triangles, 4" Styrene Triangle -30/60
Mfr # S390-4
Zoro # G2115865
product price: $1.69
/ea
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.25
- Overall Length 5
- Overall Height 0.062
- Weight 0.016
- Color Clear
Product Information
Dimensions
Overall Width | 3.25 |
Overall Length | 5 |
Overall Height | 0.062 |
Length | 5 |
Width | 3.25 |
Height | 0.062 |
Size | 4 |
Details
Item | Triangles,4" Styrene Triangle,30/60 |
Weight | 0.016 |
Color | Clear |
Demographic | Adult |
Description
Triangles,4 In. Styrene Triangle,30/60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Pneumatic Bit - Extended Length Hammer (KE325811)
- KIPP Adjustable Handle w Push Button, Sz: 2, 3/8-16X40, Plastic Red, Comp: Stainless Steel, Button: Black (K0270.732A4X40)
- MITUTOYO Durometer, O-Ring Fixture (64AAA963)
- MAYHEW Punch Lineup 5/16 In. (22013)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- BIG HORN Marking Gauge 9-Inch with Knurled Brass Adjusting Screw (19256)
- Westcott Levels, Compasses, and Plumb Bobs