Shop All Compasses
Westcott
Triangles, 18" Professional Triangle -30/60
Mfr # P390-18
Zoro # G2115978
product price: $19.35
/ea
Sold in multiples of 12 for $232.20
$232.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.062
- Overall Width 18
- Overall Length 10.63
- Size 18
- Width 18
Product Information
Dimensions
Overall Height | 0.062 |
Overall Width | 18 |
Overall Length | 10.63 |
Size | 18 |
Width | 18 |
Length | 10.63 |
Height | 0.062 |
Details
Item | Triangles,18" Professional Triangle,30 |
Color | Smoke |
Weight | 0.325 |
Demographic | Adult |
Description
Triangles,18 In. Professional Triangle,30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 3/8" Drive Ball End Hex Bit Metric Socket Set (80587)
- HUOT Drill Bit Case, Stub Length, Steel (11300)
- MITUTOYO Steel Rule (182-245)
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 30mm Deep Length, Impact Socket (D020230)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- UNITED SCIENTIFIC Large Magnetic Compass, 90Mm Diameter (CPL090)
- Westcott Levels, Compasses, and Plumb Bobs