Shop All Compasses
Westcott
Triangles, 16" Professional Triangle -30/60
Mfr # P390-16
Zoro # G2115908
product price: $17.09
/ea
Sold in multiples of 12 for $205.08
$205.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9.38
- Overall Height 0.13
- Overall Length 16.13
- Width 9.38
- Size 16
Product Information
Dimensions
Overall Width | 9.38 |
Overall Height | 0.13 |
Overall Length | 16.13 |
Width | 9.38 |
Size | 16 |
Height | 0.13 |
Length | 16.13 |
Details
Item | Triangles,16" Professional Triangle,30 |
Demographic | Adult |
Weight | 0.26 |
Color | Smoke |
Description
Triangles,16 In. Professional Triangle,30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" HSS Reduced Shank Drill Bit 1/4" Shank, Shank Type: Round (D/ARSD1/2)
- REMCO Hygienic Tool Hanger, White (06155)
- HHIP MTJNR 16-3D Turning Tool Holder (2023-0160)
- KING TOOL King Tool 422-KTD01 Ki Ktd01 Magnum Tip Drill Set (422-KTD01)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- BIG HORN 6 Inch Precision Compass Pencil Holder/Spring Divider/Scriber (19250)
- Westcott Levels, Compasses, and Plumb Bobs