Shop All Compasses
Westcott
Triangles, 14" Grid Triangle- 30/60
Mfr # T-14M
Zoro # G2115899
product price: $27.39
/ea
Sold in multiples of 12 for $328.68
$328.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9.38
- Overall Height 0.13
- Overall Length 17.13
- Length 17.13
- Width 9.38
Product Information
Dimensions
Overall Width | 9.38 |
Overall Height | 0.13 |
Overall Length | 17.13 |
Length | 17.13 |
Width | 9.38 |
Size | 14 |
Height | 0.13 |
Details
Item | Triangles,14" Grid Triangle,30/60 |
Demographic | Adult |
Weight | 0.38 |
Color | Clear |
Description
Triangles,14 In. Grid Triangle,30/60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hydraulic Shop Press, 25 Ton (1MZJ4)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 7/8-14 UNJF (MS33649-10R)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 11/16"x1/2"x1-5/16"x3-5/8" (C41625)
- WILTON Guide High Speed Steel Blade (5783391)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- EXCEL BLADES Compass Circle Cutter, Swivel Cutter and Pin Post, 6pk (70046)
- Westcott Levels, Compasses, and Plumb Bobs