Shop All Compasses
Westcott
Triangles, 12" Professional Triangle-45/90
Mfr # P450-12
Zoro # G2116014
product price: $6.99
/ea
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.062
- Overall Width 13
- Overall Length 12.5
- Height 0.062
- Demographic Adult
Product Information
Dimensions
Overall Height | 0.062 |
Overall Width | 13 |
Overall Length | 12.5 |
Height | 0.062 |
Size | 12 |
Length | 12.5 |
Width | 13 |
Details
Item | Triangles,12" Professional Triangle,45 |
Demographic | Adult |
Color | Smoke |
Weight | 0.233 |
Description
Triangles,12 In. Professional Triangle,45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2888600)
- GENERAL TOOLS Arch Punch, 1/4 in. Tip, 3-5/64 in. L (1271A)
- TITAN Nylon Scraper Set, 4Pc (TIT11565)
- WESTWARD 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YT73)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- BOSCH Bosch-rotozip-skil Adjustable Rip Fence 13896 (13896)
- Westcott Compasses