Shop All Compasses
Westcott
Triangles, 12" Professional Triangle-30/60
Mfr # P390-12
Zoro # G2116023
product price: $5.49
/ea
Sold in multiples of 12 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.25
- Overall Height 0.13
- Overall Width 7.13
- Weight 0.18
- Demographic Adult
Product Information
Dimensions
Overall Length | 12.25 |
Overall Height | 0.13 |
Overall Width | 7.13 |
Width | 7.13 |
Length | 12.25 |
Height | 0.13 |
Size | 12 |
Details
Item | Triangles,12" Professional Triangle,30 |
Weight | 0.18 |
Demographic | Adult |
Color | Smoke |
Description
Triangles,12 In. Professional Triangle,30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 1/2 In, 18 In L, Shank 3/8 In (6PTE0)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14358)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- SPYDER 6" Carbide Tipped Hole Saw (600838)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- SITEPRO Pocket Transit Compass, 0-360-Degrees (17-651)
- Westcott Levels, Compasses, and Plumb Bobs