Shop All Compasses
Westcott
Triangles, 12" Grid Triangle- 30/60
Mfr # T-5M
Zoro # G2115813
product price: $20.39
/ea
Sold in multiples of 12 for $244.68
$244.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.13
- Overall Width 8.25
- Overall Length 14.75
- Demographic Adult
- Color Clear
Product Information
Dimensions
Overall Height | 0.13 |
Overall Width | 8.25 |
Overall Length | 14.75 |
Size | 12 |
Width | 8.25 |
Height | 0.13 |
Length | 14.75 |
Details
Item | Triangles,12" Grid Triangle,30/60 |
Demographic | Adult |
Color | Clear |
Weight | 0.29 |
Description
Triangles,12 In. Grid Triangle,30/60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus (HCFC2102)
- PROTO Jaw Puller (J4053)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- GENUINE VICTOR Ball Compass Mini Suct Cp Blk (22-1-00371-8)
- Westcott Compasses