Shop All Compasses
Westcott
Triangles, 10" Styrene Triangle -30/60
Mfr # S390-10
Zoro # G2116093
product price: $3.15
/ea
Sold in multiples of 12 for $37.80
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.062
- Overall Length 10.5
- Overall Width 6.25
- Length 10.5
- Width 6.25
Product Information
Dimensions
Overall Height | 0.062 |
Overall Length | 10.5 |
Overall Width | 6.25 |
Length | 10.5 |
Width | 6.25 |
Height | 0.062 |
Size | 10 |
Details
Item | Triangles,10" Styrene Triangle,30/60 |
Weight | 0.091 |
Demographic | Adult |
Color | Clear |
Description
Triangles,10 In. Styrene Triangle,30/60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Mega duty electrician High leverage side cut plier 8" (208GM)
- CAPRI TOOLS 3/8 in Drive 12 mm M12 Stubby XZN Triple Square Bit Socket (CP30357)
- MIDWEST FASTENER 1/4" x 1" T27 Security Star Drive Insert Bits 3PK (77804)
- PROSKIT Lunar Crimper Insul ated Flag Terminals (902-332)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- Westcott Compasses