Shop All Compasses
Westcott
Triangles, 10" Calibrated Triangle -30/60
Mfr # KT-80
Zoro # G2115883
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7.13
- Overall Length 12.5
- Overall Height 0.13
- Height 0.13
- Weight 0.14
Product Information
Dimensions
Overall Width | 7.13 |
Overall Length | 12.5 |
Overall Height | 0.13 |
Height | 0.13 |
Width | 7.13 |
Size | 10 |
Length | 12.5 |
Details
Item | Triangles,10" Calibrated Triangle,30/6 |
Weight | 0.14 |
Demographic | Adult |
Color | Gray |
Description
Triangles,10 In. Calibrated Triangle,30/6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Parallel, Set, 6 in. (9638976)
- OSG Spiral Point Tap, Plug, 3 (1700201)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1240MGMPR1525)
- MONTEZUMA Tool Cabinet, 16 Drawer, 72 in W x 24 in D (BKM722416TC)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- BELL + HOWELL OUTLET MULTIPLIER (7544)
- Westcott Compasses