Shop All Stencils
Westcott
Templates, Military Symbols Template
Mfr # T-825
Zoro # G2116818
product price: $11.49
/ea
Sold in multiples of 12 for $137.88
$137.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.068
- Color 9
- Height 0.062
- Width 0.062
- Weight 0.068
Product Information
Dimensions
Overall Width | 0.068 |
Height | 0.062 |
Width | 0.062 |
Length | 9 |
Details
Item | Templates,Military Symbols Template |
Color | 9 |
Weight | 0.068 |
Demographic | Adult |
Description
Templates,Military Symbols Template
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sleeve, Cane Mesh, Black, Sz 7, PR (59-801)
- 3M SCOTT Storage Case (804497-02)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, 2XL, PR (20GZ60)
- OCCUNOMIX Jacket, Unisex, 3XL, Orange (LUX-350-JB-BO3X)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-800 (T-800)
- WESTCOTT Stencil/Shield, Zone, Stainless Steel (ES-1)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-831 (T-831)
- WESTCOTT Stencils, Oilboard Stencil Kit 5" (15933)
- WESTCOTT Stencil/Drawing Template, Assorted, (KT-8)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- ZORO SELECT Stencil Kit 46 Piece 1 In Brass (20Y518)
- Westcott Stencils