Shop All Squares, Bevels, and Stair Gauges
Westcott
T-Square, Aluminum, Metal, 24in
Mfr # AP-24
Zoro # G5361903
original price:
$112.35
45% off
new price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 24 in
- Graduations 1st inch in 32nds Thereafter In 16ths Centimeters
- Number of Pieces 1
- Finish Matte
Product Information
- Brand Westcott
- MFR # AP-24
- Zoro # G5361903
- UPC # 88359013216
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 24 in |
Base Length | 12 3/8 in |
Base Width | 2 5/8 in |
Blade Width | 2 in |
Blade Length | 24 in |
Details
Item | T-Square |
Material | Aluminum |
Graduations | 1st inch in 32nds Thereafter In 16ths Centimeters |
Number of Pieces | 1 |
Finish | Matte |
Includes | Measuring |
Features | Hang Hole |
Blade Material | Aluminum |
System of Measurement | SAE |
Square Color | Silver |
Base Material | Plastic |
Graduation Mark Style | Printed |
Numeric Marks | Centimeters |
Edge Style | Square |
Graduation Color | Black |
Square Type | T-Square |
Thickness | 0.47 in |
Graduation Marks - Blade | 1/16 in, 1/32 in (First 1 in), 1 cm |
Graduation Marks - Base | 1 cm, 1/16 in, 1/32 in (1st 1 in) |
Description
T-Square, Base Length 12 3/8 in, Base Width 2 5/8 in, Includes Measuring, Blade Length 24 in, Blade Width 2 in, Blade Material Aluminum, Graduation Mark Style Printed, Graduation Marks - Base 1 cm, 1/16 in, 1/32 in (1st 1 in), Graduation Marks - Blade 1/16 in, 1/32 in (First 1 in), 1 cm, Specialized Scales Not Applicable, Base Material Plastic, System of Measurement SAE, Square Type T-Square, Coating Not Applicable, Edge Style Square, Features Hang Hole, Finish Matte, Graduation Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Sewer Rod 5 ft. (A-2475)
- DRILL AMERICA 5/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX125/32)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Universal Head (SQ-2-22)
- DRILL AMERICA m19x2.5 HSS Metric Hand Tap (DWTSMT19X2.5)
- WESTCOTT L-Square, PVC, Transparent, 8in (L-808)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- SURTEK Carpenter Square 8 (122251)
- JOHNSON LEVEL & TOOL 12 Comb Square (415)
- JOHNSON LEVEL & TOOL 7ALU Pro Rafter Square (1904-0700)
- Westcott Measuring and Layout Tools