Shop All Stencils
Westcott
Stencil/Drawing Template, A-Z, 0-9
Mfr # 2145
Zoro # G5285341
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application General Purpose
- Stencil Character A Thru Z, Punctuation
- Character Height 3/8 in, 1/2 in, 7/8 in, 1 1/8 in
- Character Width Various
Product Information
Dimensions
Character Height | 3/8 in, 1/2 in, 7/8 in, 1 1/8 in |
Character Width | Various |
Overall Height | 1/4 in |
Overall Width | 6 3/4 in |
Overall Stencil Width | 3/16 in |
Individual Character Height | 1 1/8 in |
Overall Stencil Height | 1/4 in |
Details
Stencil Type | Combination Set |
Stencil Application | General Purpose |
Stencil Character | A Thru Z, Punctuation |
Interlocking | No |
Duty | Light |
Material | Plastic |
Character Type | Letters, Numbers, Punctuation |
Character | A-Z, 0-9, $, & and Punctuation |
Item | Stencil/Drawing Template |
Color | Multicolor |
Font | Various |
Includes | Piece Lettering Guides |
Reusable | Yes |
FAA AC 150/5340-1K Compliant | No |
Product Type | Stencil Set |
Included Characters, Messages, and Symbols | A to Z, Punctuation, Symbols |
Description
Stencil/Drawing Template, Character Type Letters, Numbers, Punctuation, Duty Light, FAA AC 150/5340-1K Compliant No, Font Various, Included Characters, Messages, and Symbols A to Z, Punctuation, Symbols, Includes Piece Lettering Guides, Individual Character Height 1 1/8 in, Interlocking No, Interlocking Orientation Not Applicable, Material Plastic, Overall Stencil Height 1/4 in, Overall Stencil Width 3/16 in, Product Type Stencil Set, Stencil Application General Purpose, Color Multicolor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA N-DEX, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Black (7700PFTXL)
- MSA SAFETY Anchor Connector Sling (SFP3267510)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y30 (480Y30)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161400)
- WESTCOTT Stencil/Shield, Zone, Stainless Steel (ES-1)
- WESTCOTT Stencil/Drawing Template, Assorted, (KT-8)
- WESTCOTT Templates, Jumbo Circles (T-826)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-800 (T-800)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-831 (T-831)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- NMC Individual Character Stencil 24" Number Set, PMC24-8 (PMC24-8)
- Westcott Stencils