Shop All Scissors
Westcott
Stainless Steel Scissors, 8in L, 3.5in Cut, Black Straight Handle, PK3
Mfr # 16907
Zoro # G301860478
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Color Black
- Blade Material Stainless Steel
- Handle Material Plastic
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 8" |
Cutting Length | 3.5" |
Length of Cut | 3.5" |
Length | 8" |
Details
Color | Black |
Blade Material | Stainless Steel |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Scissors |
Material | Stainless Steel |
Left/Right Hand | For Left or Right Hand Use |
Handle Color | Black |
Primary Application | General Purpose |
Application | General Purpose |
Handle Type | Straight |
Weight | 0.4 lbs |
Description
A great value, these all-purpose shears feature lightweight, rust-resistant stainless steel blades. Equipped with comfortable plastic handles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE Coated Mag Weight (Box of 25) (EN045)
- SMEAD Smead, EXPANDABLE HEAVYWEIGHT FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MANILA, 50PK (10405)
- C-LINE PRODUCTS C-Line 70058 Shop Ticket Holders with Self-Adhesive Back 5 x 8 Clear 50/box (70058)
- UNI-BALL Marker, Oil-Based, Acid-free, Medium Point, 6/ST, Assorted PK (UBC63630)
- WESTCOTT KleenEarth Basic Plastic Handle Scissors (15583)
- WESTCOTT For Kids Scissors, Pointed Tip, 5in L, 1.75in Cut, Astd, Straight (13131)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (10703)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK2 (13901)
- WESTCOTT Titanium Bonded Scissors, 8" Bent (13731)
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- CHARLES LEONARD Stainless Steel Shears, 7" Straight, PK12 (75700)
- Westcott Scissors