Shop All Scissors
Westcott
Soft Handle 5" Kids Scissors Classpack, Blunt, PK12
Mfr # 15971
Zoro # G5641615
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
- Color Assorted
- Outside Length 5"
- Recommended Age 5-8 Years
- Recommended Grade PK-2
Product Information
Dimensions
Length | 5" |
Outside Length | 5" |
Details
Color | Assorted |
Recommended Age | 5-8 Years |
Recommended Grade | PK-2 |
Material | Stainless Steel |
Marker Tip | Rounded |
Description
Stainless steel blades with soft comfortable soft insert on handle. Classroom pack with storage rack contains twelve 5" kids scissors with blunt tip. Handles designed for left or right hand use. Assorted colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Thermal Paper, 8 1/2" x 98 ft, White, PK6 (01908)
- UHU Stic Permanent Glue Stick, 1.41 oz, Applies Blue, Dries Clear (99653)
- SMEAD Self Adhesive Pocket, 9 x 5-9/16, Clear, PK100 (68185)
- BOORUM & PEASE Columnar Accounting Book, 12Col, 150Pgs (1602121512)
- WESTCOTT CarboTitanium Bonded Scissors, 8" Long, 3.25" Cut Length, White/Green Bent Handle (17444)
- WESTCOTT Scissors, 9" Titanium Bonded ExtremEdge Bent Scissor (14669)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- WESTCOTT Scissors, 8, Bent, Red (10703)
- WESTCOTT Breast Cancer Awareness Scissors, 8in (15387)
- WESTCOTT Soft Handle 5" Kids Scissors Classpack, Pointed, PK12 (15972)
- FISKARS SCISSORS 8"" BENT RH FSKR (194510-1052)
- Westcott Scissors