Shop All Scissors
Westcott
Scissors, Right or Left Hand, 8 In. L
Mfr # 14849
Zoro # G3659284
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Titanium Bonded Stainless Steel
- Handle Style Straight, Soft Grip
- Handle Material ABS/TPR
- Tip Shape Pointed
- Cutting Edge Knife
Product Information
Dimensions
Overall Length | 8" |
Length of Cut | 3 1/2 in |
Bottom Finger Hole Length | 2 1/2 in |
Top Finger Hole Length | 1 1/4 in |
Blade Length | 8 in |
Description
Scissors, Adjustable Yes, Application Multipurpose, Blade Finish Nickel Plated, Blade Length 8 in, Blade Material Titanium Bonded, Bottom Finger Hole Length 2 1/2 in, Cutting Action Straight, Cutting Capacity Not Intended for Steel Cutting, Cutting Edge Type Straight, Features Resists Adhesives and Corrosion, Hand Orientation Ambidextrous, Handle Color Gray, Handle Design Cushioned Grip, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 36" x 36" x 12", Kraft, 5/Bundle (55VM52)
- MUSGRAVE PENCIL CO TOT® Big Dipper Jumbo Pencils, With Eraser, 12 Per Pack, PK3 (500T)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., White/Clear (TZe135)
- BIC Dry Erase Marker, Fine, Blue, 12PK (BICGDE11BE)
- WESTCOTT Scissors, Right or Left Hand, 7 In. L (14851)
- WESTCOTT For Kids Scissors, Pointed Tip, 5in L, 1.75in Cut, Astd, Straight (13131)
- WESTCOTT Titanium Bonded Scissors, 8" Straight (13529)
- WESTCOTT Kids Scissors, Antimicrobial, Pntd, 5", PK12 (14872)
- WESTCOTT Design Line Stainless Steel Scissors, 8" (13139)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13130)
- GINGHER Shears, 8" Large, Knife Edge (220560-1002)
- Westcott Scissors