Shop All Scissors
Westcott
Scissors, 9" Straight Shears
Mfr # 10573
Zoro # G2113354
product price: $4.99
/ea
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.38
- Width 3.25
- Length 9.5
- Material Stainless Steel
Product Information
Dimensions
Height | 0.38 |
Width | 3.25 |
Length | 9.5 |
Size | 9 |
Details
Item | Scissors,9" Straight Shears |
Color | Black |
Material | Stainless Steel |
Demographic | Adult |
Weight | 0.13 |
Description
Scissors,9 In. Straight Shears
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 24" x 36", Black (ATR23-BK)
- UWE 150 lb, .01 lb, Counting Bench Scale, 16x20" Base, Remote Base, RS232, Product Look Up (PSCII-AF-150)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R31P15)
- AVERY Dividers, Index, Sidetab, E 25PK (AVE01405)
- WESTCOTT Scissors, Straight, 8", Red (40618)
- WESTCOTT Stght KleenEarth Soft Hndl Scissors, 8" (15554)
- WESTCOTT Westcott 8" Straight Titanium Bonded Non-Stick Scissors with Adjustable Glide Feature, 3 Pack (15454)
- WESTCOTT Stght KleenEarth Soft Hndl Scissors, 7" (15553)
- WESTCOTT Multipurpose, Scissors, PK2 (14880)
- WESTCOTT Value Scissors Classpack, 5" Blunt, PK12 (4252)
- WESTCOTT Non-Stick Titanium Bonded Scissors, Pointed Tip, 8in L, 3.25in Cut (14910)
- Westcott Scissors