Shop All Scissors
Westcott
Scissors, 9" Shears, Office Forged
Mfr # 10252
Zoro # G2113004
product price: $17.29
/ea
Sold in multiples of 6 for $103.74
$103.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Stainless Steel
- Width 4.13
- Height 0.44
- Length 10.38
Product Information
Dimensions
Width | 4.13 |
Height | 0.44 |
Length | 10.38 |
Size | 9 |
Details
Item | Scissors,9" Shears,Office Forged |
Color | Black |
Material | Stainless Steel |
Demographic | Adult |
Weight | 0.41 |
Description
Scissors,9 In. Shears,Office Forged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Arts and Craft Brush Set, Assorted Sizes/Types, PK5 (05-3506)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 3 3/4" x 1 7/8", Blue, 100/Case (G14033A)
- XEROX XEROX COMP PHASER 3330/ WC3335/3345 (106R03624)
- ZORO SELECT Double Wall Boxes, 20" x 14" x 12", Kraft, 15/Bundle (55VM19)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14850)
- WESTCOTT Multipurpose, Scissors, Straight, 8 In. L (14643)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- WESTCOTT Scissors, 9 In. L, Multipurpose (43319)
- WESTCOTT Non-Stick Straight Scissors, 8" (14849)
- WESTCOTT ExtremEdge Adjust Scissors, 9", Bent, Gray (14669)
- BAILEIGH INDUSTRIAL Shear, Air Powered, 105 psi, Shearing, Steel (SH-5216A)
- Westcott Scissors