Shop All Scissors
Westcott
Scissors, 8" Titanium Bonded Left-handed Scissors
Mfr # 15917
Zoro # G2112785
product price: $10.19
/ea
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Yellow
- Material Titanium Bonded
- Length 10.25
- Height 0.63
- Width 3.5
Product Information
Dimensions
Length | 10.25 |
Height | 0.63 |
Width | 3.5 |
Size | 8 |
Details
Item | Scissors,8" Titanium Bonded Left-hand ed |
Color | Gray/Yellow |
Material | Titanium Bonded |
Demographic | Adult |
Weight | 0.24 |
Description
Scissors,8 In. Titanium Bonded Left-hand ed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shredder, 2503, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0302H)
- FLIPSIDE Cork Roll, 4ft x 6ft, 6mm Thick (38005)
- TREND ENTERPRISES Maple Leaves Mini Accents Variety Pack, 36 Pieces, PK6 (T10836)
- ZORO SELECT Folding Dry Erase Easel, 29-1/2 x 42" (1NUR4)
- WESTCOTT Non-Stick Straight Scissors, 8" (14849)
- WESTCOTT Kids Scissors, Pointed, 5", PK12 (13141)
- WESTCOTT Titanium Bonded Scissors, 8" Bent (13731)
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- WESTCOTT KleenEarth Recycled SS Scissors, 8" (41418)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- BETA Telephone Engineers Scissor (011270001)
- Westcott Scissors