Shop All Scissors
Westcott
Scissors, 8", Straight, Black
Mfr # 13135
Zoro # G4426171
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 8" |
Length | Cut: 3-1/2" |
Cutting Length | 3.5" |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Scissors |
Features | Economical general purpose shears, Rust-Resistant |
Handle Color | Black |
Cutting Action | Left/Right |
Primary Application | Home/Office |
Handle Type | Straight |
Application | General Purpose |
Left/Right Hand | For Left or Right Hand Use |
Description
Scissors,8 In.,Straight,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Packing Table, Solid Maple, 60 in. D (IWBPB6030M)
- AVERY 1-1/2" Slant Ring Heavy Duty Binder, Black (AVE05400)
- UWE 6 lb, .0005 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-2.4)
- REDIFORM OFFICE PRODUCT Rediform, Employee Time Card, Daily, Two-Sided, 4-1/4 X 7, 100/pad (4K406)
- WESTCOTT Multipurpose, Scissors, Straight, 5 In. L (13525)
- WESTCOTT Titanium Bonded Scissors Set, 5-7", PK2 (13824)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (10703)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14850)
- WESTCOTT Preferred Line SS Scissors, 8", Blue, PK2 (15452)
- WESTCOTT Multipurpose, Scissors, Straight, 8 In. L (11138)
- CHARLES LEONARD Stainless Steel Shears, 8.5in Bent, PK12 (75812)
- Westcott Scissors