Shop All Scissors
Westcott
Scissors, 8", Black
Mfr # 10572
Zoro # G4425961
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Metal
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Rounded
Product Information
Dimensions
Overall Length | 8" |
Length | Cut: 3" |
Cutting Length | 3" |
Details
Blade Material | Metal |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Rounded |
Item | Scissors |
Features | Slightly blunted tip |
Primary Application | Home/Office |
Cutting Action | Left/Right |
Handle Color | Black |
Left/Right Hand | For Left or Right Hand Use |
Handle Type | Straight |
Application | General Purpose |
Description
Scissors,8 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL8)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 84, 3-1/2" x 1/2", Natural, 1 lb. Box (26845)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Red (WL-0375-25-RD)
- DECKER TAPE PRODUCTS Label, DL4110, FRAGILE, 4" X 6" (DL4110)
- WESTCOTT Scissors, 9", Bent Handle, Carbo Titanium (ACM16445)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- WESTCOTT Scissors, 9" Titanium Bonded ExtremEdge Bent Scissor (14669)
- WESTCOTT Stght KleenEarth Soft Hndl Scissors, 7" (15553)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44218)
- WESTCOTT Scissors, 8", Soft Handle, Black (15588)
- FISKARS Fskrs Cuts More Scissor (01-005710)
- Westcott Scissors