Shop All Scissors
Westcott
Scissors, 7" Pointed Scissors, Weight: 0.1
Mfr # 40617
Zoro # G2113196
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 3.5
- Material Stainless Steel
- Height 0.13
- Length 9.38
Product Information
Dimensions
Width | 3.5 |
Height | 0.13 |
Length | 9.38 |
Size | 7 |
Details
Item | Scissors,7" Pointed |
Color | Red |
Material | Stainless Steel |
Demographic | Adult |
Weight | 0.1 |
Description
Scissors,7 In. Pointed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Dell 593-Bbkd P7Rmx Pvthg Xl Black Toner (593-BBKD-PCI)
- BSC PREFERRED 1/2'' x 72 yds. Tape Logic Green PET Tape, 2PK (T9634002PK)
- TEKNIKA STRAPPING SYSTEMS HD Strapping Cutter with Grips, 3/8”- 3/4"x.035” (H-201)
- ADAMS BUSINESS FORMS Rent Receipt Book, 2-Part, 2-3/4" x 5-1/4" (SC1152)
- WESTCOTT Scissors, 7" Utility Snips (10098)
- WESTCOTT Kids Scissors, Pointed, 5", PK12 (13141)
- WESTCOTT Kids Scissors, Antimicrobial, Pntd, 5", PK12 (14872)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14849)
- WESTCOTT KleenEarth Recycled SS Scissors, 8" (41418)
- WESTCOTT Preschool Training Scissors, 5in, 6PK (15663)
- WESTCOTT Stainless Steel Scissors, 8in L, 3.5in Cut, Black Straight Handle, PK3 (16907)
- Westcott Scissors