Shop All Utility Knives
Westcott
Saber-Safety Cutter, Red, PK50 Safety Blade, 50 PK
Mfr # 17422
Zoro # G1685085
product price: $101.99
/pk 50, $2.04/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Blade Type Safety Blade
- Includes 50
- Length 6.125
- Width 4
Product Information
- Brand Westcott
- MFR # 17422
- Zoro # G1685085
- UPC # 73577174221
- Country of Origin China
- Category Utility Knives
Dimensions
Length | 6.125 |
Width | 4 |
Height | 4.25 |
Details
Application | General Purpose |
Blade Type | Safety Blade |
Item | Saber-Safety Cutter,Red,PK50 |
Includes | 50 |
Number of Tools | 50 |
Color | Red |
Weight | 1.375 |
Demographic | Adult |
Description
Saber-Safety Cutter,Red,Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Staple/Nail Gun, Flat, Use T50 Staples (T50PBN-4)
- JACOBS KO Chuck Key (JCM3637P)
- RIDGID Interlock, End Hose (83722)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMT, 2, Carbide (WCMT 21.52-LX6 UD51)
- WESTCOTT Safety Cutter Fixed, 5 PK (17379)
- WESTCOTT ACM 6.15 in. Safety Ceramic Blade Box Cutter Knife, Green (WE472222)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- ALLWAY K-Series Professional Heavy Duty Linoleum Knife (LK25)
- Westcott Knives, Cutters & Snips