Shop All Utility Knives
Westcott
Saber-Safety Cutter, Orange, PK50 Safety Blade, 50 PK
Mfr # 17406
Zoro # G1685049
product price: $110.99
/pk 50, $2.22/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Safety Blade
- Application General Purpose
- Includes 50
- Color Orange
- Width 4
Product Information
- Brand Westcott
- MFR # 17406
- Zoro # G1685049
- UPC # 73577174061
- Country of Origin China
- Category Utility Knives
Dimensions
Width | 4 |
Length | 6.125 |
Height | 4.25 |
Details
Blade Type | Safety Blade |
Application | General Purpose |
Item | Saber-Safety Cutter,Orange,PK50 |
Includes | 50 |
Color | Orange |
Number of Tools | 50 |
Demographic | Adult |
Weight | 1.38 |
Description
Saber-Safety Cutter,Orange,Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 8 mm Extra Deep socket, 1/4 in. Square Drive (EDM408)
- KNIPEX 7 1/4 in Crimper 23 to 5 AWG (97 71 180)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 1 1/4, 4-8 TPI, 2.5 Cut, TiAlN (SPTM745LA)
- STARRETT Band Saw Blade, 10 ft. 7-1/3" L, 3/4" W, 3 TPI, 0.022" Thick, High Carbon steel (94370-127-1/3W)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- WESTCOTT ACM 6.15 in. Safety Ceramic Blade Box Cutter Knife, Green (WE472222)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- WESTCOTT Safety Cutter Fixed, 5 PK (17379)
- COSCO Jiffi Cutter, Metal Construction, Retractable Blade, 12PK (COS091460)
- Westcott Utility Knives