Shop All Rulers and Straight Edges
Westcott
Rulers, 6" See-Through Ruler - Acrylic
Mfr # 10561
Zoro # G2114097
product price: $1.15
/ea
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6.63
- Material Acrylic
- Size 6
- Graduations 1/16
- Width (In.) 1.63
Product Information
- Brand Westcott
- MFR # 10561
- Zoro # G2114097
- UPC # 73577105614
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6.63 |
Size | 6 |
Width (In.) | 1.63 |
Length | 6.63 |
Width | 1.63 |
Height | 0.07 |
Details
Material | Acrylic |
Graduations | 1/16 |
Finish | Clear |
Measurement Type | SAE |
Color | Clear |
Item | Rulers,6" See-Through Ruler,Acrylic |
Demographic | Adult |
Weight | 0.04 |
Description
Rulers,6 In. See-Through Ruler,Acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Pick Axe, 36" Lime Fiberglass Handle, 6 lb. Head (PAL-6)
- PROSKIT Ergo-Lunar Crimper 2, 6 AWG Wire Ferrule (300-160)
- CAPRI TOOLS WaveDrive Pro Combination Wrench Set, Reg/Rounded Bolts, SAE, 8 pcs (CP11750-8SPK)
- PROTO 1/4" Drive Impact Drive Adapter (J61404)
- WESTCOTT Ruler, 15 Inch, Stainless Steel (10416)
- WESTCOTT Ruler, Acrylic, 12", Metric (10562)
- WESTCOTT Three-Hole Punched Wood Ruler, Standard/Metric, 12" (30 cm) Long, Natural Wood, 36PK (17724)
- WESTCOTT Yardstick with Metal Edges (14351)
- WESTCOTT Ruler, Wood, 18 In (05018)
- WESTCOTT Ruler, Stainless Steel, 6" (10414)
- STARRETT Steel Rule, Semi-Flexible, 12 In, 4R Grad (C304SRE-12)
- Westcott Measuring and Layout Tools