Shop All Rulers and Straight Edges
Westcott
Rulers, 6" Plastic Ruler - 2-Pack
Mfr # 414
Zoro # G2114386
product price: $1.59
/ea
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8
- Size 6
- Width (In.) 0.13
- Color Assorted
- Demographic Student - Age 12+
Product Information
- Brand Westcott
- MFR # 414
- Zoro # G2114386
- UPC # 73577004146
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 8 |
Size | 6 |
Width (In.) | 0.13 |
Length | 8 |
Width | 0.13 |
Height | 2.625 |
Details
Color | Assorted |
Item | Rulers,6" Plastic Ruler,2 pcs. |
Demographic | Student - Age 12+ |
Weight | 0.05 |
Description
Rulers,6 In. Plastic Ruler,2 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. 12 Pt Socket 5/16 In Socket 12Pt 5/1, W38510 (W38510)
- BOSCH NailKiller Auger, 11/16In x 17In, Tube (NKLT11)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/4in. (CTD52)
- KODIAK CUTTING TOOLS .394 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479408)
- WESTCOTT Flexible Rule, Vinyl, Lined, 16ths, 24in (TC-382)
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- WESTCOTT Yardstick, Aluminum, Lined, 8ths, 39in, Metal (YMS-1)
- WESTCOTT Ruler, Acrylic, 12", Metric (10562)
- WESTCOTT Ruler, Wood, 18 In (05228)
- WESTCOTT Protractor, Plastic, Lined3-1/2in, Trnsprnt (3751)
- GENERAL TOOLS RULE FLEX 12X15/32"" 5R (1216)
- Westcott Rulers and Straight Edges