Shop All Rulers and Straight Edges
Westcott
Rulers, 2"x18" English/ Metric Beveled Ruler
Mfr # B-95
Zoro # G2115296
product price: $5.29
/ea
Sold in multiples of 12 for $63.48
$63.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18.82
- Size 18
- Width (In.) 1.97
- Color Clear
- Height 0.04
Product Information
- Brand Westcott
- MFR # B-95
- Zoro # G2115296
- UPC # 88359002494
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 18.82 |
Size | 18 |
Width (In.) | 1.97 |
Height | 0.04 |
Length | 18.82 |
Width | 1.97 |
Details
Color | Clear |
Item | Rulers,2"x18" English/Metric Beveled R |
Demographic | Adult |
Weight | 0.08 |
Description
Rulers,2 In.x18 In. English/Metric Beveled R
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (53YR39)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (80197D2B72360)
- HOUGEN 3/16 in. Pilot for Speed Reducer (04939)
- WESTCOTT Ruler, 12", Plastic, Magnifying, Clear (15571)
- WESTCOTT Yardstick with Metal Edges (14351)
- WESTCOTT Ruler, 15 Inch, Data Highlight (10580)
- WESTCOTT Rulers, 6"L, Stainless Steel, Nonslip Cork Back, 12/BX, SR PK (ACM10414BX)
- WESTCOTT Protractor, Plastic, Lined3-1/2in, Trnsprnt (3751)
- WESTCOTT Ruler, Stainless Steel, 12" (10415)
- EMPIRE LEVEL Protractor/Angle Finder (2791)
- Westcott Rulers and Straight Edges