Shop All Rulers and Straight Edges
Westcott
Rulers, 24" Zero Center Stainless Steel Ruler
Mfr # ZC-24
Zoro # G2115549
product price: $14.69
/ea
Sold in multiples of 5 for $73.45
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 20.75
- Material Stainless Steel
- Size 24
- Width (In.) 2.13
- Color Silver
Product Information
- Brand Westcott
- MFR # ZC-24
- Zoro # G2115549
- UPC # 88359110298
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 20.75 |
Size | 24 |
Width (In.) | 2.13 |
Height | 0.13 |
Length | 20.75 |
Width | 2.13 |
Details
Material | Stainless Steel |
Color | Silver |
Item | Rulers,24" Zero Center Stainless Steel |
Demographic | Adult |
Weight | 0.27 |
Description
Rulers,24 In. Zero Center Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, TG75, 1/2 in. (04008-1/2)
- X1 TOOLS 3/8 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-4038x2)
- EXCEL BLADES Single Edge Replacement Blade 0.012" -100 pcs., 10 pack (22612)
- MAKITA DUST BAG (MP122297-2)
- WESTCOTT Ruler, Wood, 12 In (05011)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-60)
- WESTCOTT Ruler, 12", Non-Shatter, Clear (13862)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Color: Black (B-85B)
- WESTCOTT Yardstick, Wood, Metal Tip (10425)
- STARRETT Steel Rule, 6In, Type 36, 1 Blank End (C636EM-6)
- Westcott Measuring and Layout Tools