Shop All Rulers and Straight Edges
Westcott
Rulers, 18" Graphic Arts Ruler
Mfr # GA-86
Zoro # G2115585
product price: $5.25
/ea
Sold in multiples of 12 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 21.13
- Size 18
- Width (In.) 2.25
- Color White
- Width 2.25
Product Information
- Brand Westcott
- MFR # GA-86
- Zoro # G2115585
- UPC # 88359005099
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 21.13 |
Size | 18 |
Width (In.) | 2.25 |
Width | 2.25 |
Height | 0.062 |
Length | 21.13 |
Details
Color | White |
Item | Rulers,18" Graphic Arts Ruler |
Demographic | Adult |
Weight | 0.069 |
Description
Rulers,18 In. Graphic Arts Ruler
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Heat Resistant Hose, 19inLx2inW (414813)
- WILLIAMS 1/2" Drive, 1/2" to 3/4" SAE Socket (S-60E)
- KO-KEN Pipe 400mm (PIPE-400)
- FELO Torx T30 x 2" Impact Bit, PR (07157 63453)
- WESTCOTT Ruler, Wood, 12 In (05011)
- WESTCOTT Rulers, 12"/30cm Flexible Inch/ Metric Ruler, Size: 12 (36)
- WESTCOTT Ruler, Wood, 12", Single Edge (05011)
- WESTCOTT Rulers, 12" Jewel Colored Ruler (12975)
- WESTCOTT Ruler, Plastic, 12 In (00403)
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- UNIVERSAL Flat Wood Ruler w/Double Metal Edge, 12", Clear Lacquer Finish (UNV59021***)
- Westcott Measuring and Layout Tools