Shop All Rulers and Straight Edges
Westcott
Rulers, 15" Office Ruler
Mfr # 5015
Zoro # G2114149
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 15
- Material Wood
- Graduations 1/16
- Width (In.) 0.13
- Color Wood
Product Information
- Brand Westcott
- MFR # 5015
- Zoro # G2114149
- UPC # 73577050150
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 15 |
Width (In.) | 0.13 |
Height | 1.38 |
Length | 15 |
Width | 0.13 |
Details
Material | Wood |
Graduations | 1/16 |
Color | Wood |
Item | Rulers,15" Office Ruler |
Weight | 0.07 |
Demographic | Student - Age 12+,Kids - Ages 5 - 11 |
Description
Rulers,15 In. Office Ruler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4530BK-200)
- WIHA Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in (77791)
- EXCEL BLADES Needle Nose Pliers with Side Cutter, 5" Spring Loaded Pliers, 6pk (55580)
- DE-STA-CO GHB-1340A W-ACU-RITE 203 2-AX DRO (307-URSS)
- WESTCOTT Ruler, Plastic, 15 In (40711)
- WESTCOTT Ruler, Wood, 36 In (10425)
- WESTCOTT Rulers, 12" Jewel Colored Ruler (12975)
- WESTCOTT Ruler, Stainless Steel, 18 In. (10417)
- WESTCOTT Ruler, Wood, 18 In (05018)
- WESTCOTT Plastic Ruler, 12", PK36 (10526)
- J.W. WINCO GN711-NI-150-S-O Adhesive Ruler (GN711)
- Westcott Rulers and Straight Edges