Shop All Rulers and Straight Edges
Westcott
Rulers, 12"/30cm, 8ths Graph/Metric Ruler
Mfr # W-30
Zoro # G2115305
product price: $2.29
/ea
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 78.88
- Size 12
- Width (In.) 1.25
- Color Clear
- Length 78.88
Product Information
- Brand Westcott
- MFR # W-30
- Zoro # G2115305
- UPC # 88359009974
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 78.88 |
Size | 12 |
Width (In.) | 1.25 |
Length | 78.88 |
Width | 1.25 |
Height | 0.062 |
Details
Color | Clear |
Item | Rulers,12"/30cm,8 Graph/Metric Rule |
Demographic | Adult |
Weight | 0.024 |
Description
Rulers,12 In./30cm,8 Graph/Metric Rule
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433681)
- BOSCH 15/16" Deep Well Socket, 1/2" Impact (27284)
- INGERSOLL-RAND 9 Piece Screwdriver Set (752059X)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-4 Tip, 1 7/8 in L (54TN26)
- WESTCOTT Ruler, 12", Plastic, Magnifying, Clear (15571)
- WESTCOTT Ruler, Metal, 1st Inch 32nds - Rest 16ths (MR-36)
- WESTCOTT Ruler, 18 Inch, Clear Acrylic (10564)
- WESTCOTT Rulers, 12" Folding Ruler (15390)
- WESTCOTT Ruler, Wood, 12 In (05221)
- WESTCOTT Rulers, 6"L, Stainless Steel, Nonslip Cork Back, 12/BX, SR PK (ACM10414BX)
- STARRETT Steel Rule, 35 Grad, 300 L x 25.4mm, Chrome (C635-300)
- Westcott Measuring and Layout Tools